Blue Polyethylene Sheet 4 ft L x 24 in W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-25
  • Zoro # G016327273
product price: 
$
1,094.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.75 in
Color
Blue
Plastic Clarity
Opaque
Shape
Rectangle
Standards
FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-MD-25
Zoro #
G016327273
UPC #
-
Country of Origin
United States
Item
Polyethylene Sheet
Color
Blue
Plastic Clarity
Opaque
Shape
Rectangle
Standards
FDA
Backing Type
No Backing
Impact Strength
No Break
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
UV-Resistant
Not UV-Resistant
Metal Detectable
Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
29.376 lb
Material
UHMW Polyethylene
Dielectric Strength
2.3 kV/mm
Elongation
Not Rated
Machinability
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
690 MPa
Rockwell Hardness
40 HRM
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
66 Shore D
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1

Dimensions

Plastic Thickness
0.75 in
Plastic Width
24 in
Plastic Length
4 ft

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & reviews