Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 1 in Thick

  • Mfr # PS-UHMW-MD-32

  • Zoro # G116327289


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Standards
FDA
Water Absorption
0.01 %
Impact Strength
No Break
Plastic Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-32
Zoro #
G116327289
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Length
4 ft
Plastic Width
24 in
Plastic Width Tolerance
+0.060/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in

Details

Plastic Clarity
Opaque
Standards
FDA
Water Absorption
0.01 %
Impact Strength
No Break
Color
Blue
Backing Type
No Backing
Tensile Strength
3,000 psi
Plastic Thickness Tolerance
+/-0.001 in
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Shape
Rectangle
Item
Polyethylene Sheet
Flexural Modulus
690 MPa
FDA Compliance
Not FDA Compliant
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Material
UHMW Polyethylene
Minimum Temperature
-70 Degrees F
Dielectric Strength
2.3 kV/mm
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Metal Detectable
Weight
39.168 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
40 HRM
Machinability
Not Rated
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.