Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 4 ft L x 24 in W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-39

  • Zoro # G216327325


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.25 in
Color
Blue
Friction Coefficient
0.15
Shape
Rectangle
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-MD-39
Zoro #
G216327325
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.25 in
Plastic Length
4 ft
Plastic Width
24 in

Details

Color
Blue
Friction Coefficient
0.15
Shape
Rectangle
Plastic Clarity
Opaque
Standards
FDA
Impact Strength
No Break
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Backing Type
No Backing
Item
Polyethylene Sheet
Rockwell Hardness
40 HRM
Flexural Modulus
690 MPa
Material
UHMW Polyethylene
Minimum Temperature
-70 Degrees F
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Metal Detectable
Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Maximum Temperature
180 Degrees F
Weight
48.96 lb
Shore Hardness
66 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
2.3 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.