Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-46

  • Zoro # G016327327


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA
Color
Blue
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Plastic Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-46
Zoro #
G016327327
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
1.5 in
Plastic Width
24 in

Details

Standards
FDA
Color
Blue
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Item
Polyethylene Sheet
Friction Coefficient
0.15
Shape
Rectangle
Impact Strength
No Break
Backing Type
No Backing
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Dielectric Strength
2.3 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Metal Detectable
Rockwell Hardness
40 HRM
Elongation
Not Rated
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
690 MPa
Product Form
Sheet
Wear Rate
Not Rated
Weight
58.752 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Scratch-Resistant
Not Scratch-Resistant
Material
UHMW Polyethylene
Machinability
Not Rated
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.