Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 24 in W x 2 in Thick

  • Mfr # PS-UHMW-MD-53

  • Zoro # G716327252


product price: $2,398.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.01 %
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Color
Blue
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-53
Zoro #
G716327252
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Width
24 in
Plastic Thickness
2 in

Details

Water Absorption
0.01 %
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Item
Polyethylene Sheet
Color
Blue
Shape
Rectangle
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Friction Coefficient
0.15
Standards
FDA
Backing Type
No Backing
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Weight
78.336 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
FDA Compliance
Not FDA Compliant
Flexural Modulus
690 MPa
Minimum Temperature
-70 Degrees F
Machinability
Not Rated
Material
UHMW Polyethylene
Elongation
Not Rated
Dielectric Strength
2.3 kV/mm
Rockwell Hardness
40 HRM
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.