Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 4 ft L x 4 ft W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-10

  • Zoro # G216327219


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Color
Blue
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-10
Zoro #
G216327219
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.375 in
Plastic Width
4 ft

Details

Shape
Square
Item
Polyethylene Sheet
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Color
Blue
Water Absorption
0.01 %
Plastic Clarity
Opaque
Backing Type
No Backing
Tensile Strength
3,000 psi
Standards
FDA
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Weight
29.376 lb
Minimum Temperature
-70 Degrees F
FDA Compliance
Not FDA Compliant
Rockwell Hardness
40 HRM
Metal Detectable
Metal Detectable
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Dielectric Strength
2.3 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
690 MPa
Machinability
Not Rated
Material
UHMW Polyethylene
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Elongation
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.