Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 4 ft W x 0.5 in Thick

  • Mfr # PS-UHMW-MD-17

  • Zoro # G016327341


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Plastic Thickness
0.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-17
Zoro #
G016327341
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Length
4 ft
Plastic Width
4 ft

Details

Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Item
Polyethylene Sheet
Color
Blue
Backing Type
No Backing
Shape
Square
Friction Coefficient
0.15
Standards
FDA
Plastic Clarity
Opaque
Impact Strength
No Break
Material
UHMW Polyethylene
Flexural Modulus
690 MPa
Shore Hardness
66 Shore D
Machinability
Not Rated
Dielectric Strength
2.3 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Metal Detectable
Maximum Temperature
180 Degrees F
Rockwell Hardness
40 HRM
Weight
39.168 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.