Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 4 ft W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-24

  • Zoro # G316327232


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Standards
FDA
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-24
Zoro #
G316327232
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Length
4 ft
Plastic Thickness
0.75 in

Details

Item
Polyethylene Sheet
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.15
Standards
FDA
Plastic Clarity
Opaque
Water Absorption
0.01 %
Color
Blue
Shape
Square
Impact Strength
No Break
Tensile Strength
3,000 psi
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.3 kV/mm
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Rockwell Hardness
40 HRM
Maximum Temperature
180 Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
66 Shore D
Product Form
Sheet
Material
UHMW Polyethylene
Weight
58.752 lb
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
690 MPa
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.