Shop ZORO SELECT

Blue Polyethylene Sheet 4 ft L x 4 ft W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-38
  • Zoro # G716327313

product price: 
$
3,635.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.25 in
Color
Blue
Impact Strength
No Break
Backing Type
No Backing
Friction Coefficient
0.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-UHMW-MD-38
Zoro #
G716327313
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.25 in
Plastic Width
4 ft
Plastic Length
4 ft

Details

Item
Polyethylene Sheet
Color
Blue
Impact Strength
No Break
Backing Type
No Backing
Friction Coefficient
0.15
Water Absorption
0.01 %
Shape
Square
Tensile Strength
3,000 psi
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Standards
FDA
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Metal Detectable
Metal Detectable
Product Form
Sheet
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Elongation
Not Rated
Shore Hardness
66 Shore D
Flexural Modulus
690 MPa
Static-Resistant
Not Static-Resistant
Machinability
Not Rated
Weight
97.92 lb
Rockwell Hardness
40 HRM
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Dielectric Strength
2.3 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Material
UHMW Polyethylene
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.