Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 4 ft W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-45

  • Zoro # G616327284


product price: $3,595.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Standards
FDA
Backing Type
No Backing
Impact Strength
No Break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-45
Zoro #
G616327284
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Width
4 ft
Plastic Thickness
1.5 in

Details

Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Standards
FDA
Backing Type
No Backing
Item
Polyethylene Sheet
Impact Strength
No Break
Friction Coefficient
0.15
Shape
Square
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Color
Blue
Product Form
Sheet
Elongation
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
690 MPa
Rockwell Hardness
40 HRM
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Dielectric Strength
2.3 kV/mm
Weight
117.504 lb
Material
UHMW Polyethylene
Maximum Temperature
180 Degrees F
FDA Compliance
Not FDA Compliant
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.