Zoro Homepage

Blue Polyethylene Sheet 5 ft L x 4 ft W x 0.75 in Thick

  • Mfr # PS-UHMW-MD-23

  • Zoro # G616327307


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
3,000 psi
Shape
Rectangle
Friction Coefficient
0.15
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-23
Zoro #
G616327307
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
5 ft
Plastic Width
4 ft
Plastic Thickness
0.75 in

Details

Tensile Strength
3,000 psi
Shape
Rectangle
Friction Coefficient
0.15
Backing Type
No Backing
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Impact Strength
No Break
Standards
FDA
Color
Blue
Item
Polyethylene Sheet
Water Absorption
0.01 %
Wear Rate
Not Rated
Dielectric Strength
2.3 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Weight
73.44 lb
Metal Detectable
Metal Detectable
Rockwell Hardness
40 HRM
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Minimum Temperature
-70 Degrees F
Machinability
Not Rated
Flexural Modulus
690 MPa
Maximum Temperature
180 Degrees F
Material
UHMW Polyethylene
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.