Zoro Homepage

Blue Polyethylene Sheet 5 ft L x 4 ft W x 1 in Thick

  • Mfr # PS-UHMW-MD-30

  • Zoro # G016327211


product price: $2,997.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Plastic Thickness
1 in
Shape
Rectangle
Plastic Density
0.034 lb/cu in
Impact Strength
No Break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-30
Zoro #
G016327211
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
5 ft
Plastic Thickness
1 in
Plastic Width
4 ft
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Width Tolerance
+0.060/-0.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.