Zoro Homepage

Blue Polyethylene Sheet 5 ft L x 4 ft W x 1.5 in Thick

  • Mfr # PS-UHMW-MD-44

  • Zoro # G316327300


product price: $4,492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Impact Strength
No Break
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Tensile Strength
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-44
Zoro #
G316327300
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
1.5 in
Plastic Length
5 ft

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.