Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polypropylene Sheet 4 ft L x 4 ft W x 4 mm Thick

  • Mfr # CPS-PP-BL-4MMX48X48

  • Zoro # G308839040


product price: $36.19
/ea

Key Features

Plastic Thickness
4 mm
Plastic Density
0.033 lb/cu in
Plastic Clarity
Opaque
Grade
Digital Print
Water Absorption
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BL-4MMX48X48
Zoro #
G308839040
UPC #
197666048566
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Blue
Plastic Density
0.033 lb/cu in
Plastic Clarity
Opaque
Grade
Digital Print
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Backing Type
No Backing
Tensile Strength
4,000 psi
Friction Rating
Not Rated
Plastic Hardness
Not Rated
Shape
Square
Standards
Not Rated
Impact Strength
Not Rated
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Material
Polypropylene
Wear Factor
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Good
Maximum Temperature
320 Degrees F
Temperature Range
320 Degrees F
Minimum Temperature
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Weight
11.99 lb
Coefficient of Thermal Expansion
Not Rated
Number of Walls
2
Shore Hardness
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 4 mm, Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.