Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1" Thick

  • Mfr # PS-UHMW-GF-44

  • Zoro # G4426478


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-44
Zoro #
G4426478
UPC #
193005032852
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Operating Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Material Type
Glass-Filled
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Friction Coefficient
0.15
Backing Type
No Backing
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Shape
Rectangle
Wear Factor
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-75 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Temperature Range
-75 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Plastic Hardness
65D
Water Absorption Rating
Excellent
Material
UHMW Polyethylene
Plastic Density
0.038 lb/cu in
Grade
Glass-Filled
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Static-Resistant
Not Static-Resistant
Weight
10.94 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
91 kV/mm
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated
Elongation
285 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
430 MPa
Filler Material
Glass
Product Form
Sheet
Rockwell Hardness
35 HRM
Product Type
Plastic Sheet
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.