Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-UHMW-GF-30

  • Zoro # G4423790


product price: $51.45
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-30
Zoro #
G4423790
UPC #
193005032838
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Material Type
Glass-Filled
Tensile Strength
4,400 psi
Operating Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Impact Strength
16 ft-lb/in
Plastic Hardness
65D
Water Absorption Rating
Excellent
UV Resistant
No
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Temperature Range
-75 Degrees to 180 Degrees F
Minimum Temperature
-75 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Wear Factor
Excellent
Plastic Clarity
Opaque
Grade
Glass-Filled
Impact Strength Rating
Excellent
Shape
Rectangle
Machinability
100 %
Material
UHMW Polyethylene
Corrosion and Chemical Resistance
Good
Plastic Density
0.038 lb/cu in
Friction Rating
Very Slippery
Backing Type
No Backing
Plastic Thickness Tolerance
+0.017/-0.013 in
Water Absorption
0.01 %
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Flexural Modulus
430 MPa
Product Form
Sheet
Weight
5.47 lb
Static-Resistant
Not Static-Resistant
Elongation
285 %
Filler Material
Glass
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
91 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.