Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-UHMW-GF-18

  • Zoro # G4427047


product price: $59.35
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Length
24"
Plastic Color
Blue
Max. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-18
Zoro #
G4427047
UPC #
193005032937
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Tensile Strength
4,400 psi
Operating Temp. Range
-75 Degrees to 180 Degrees F
Material Type
Glass-Filled
Standards
UL 94 HB
Impact Strength
16 ft-lb/in
Shape
Square
Temperature Range
-75 Degrees to 180 Degrees F
Machinability
100 %
Plastic Hardness
65D
UV Resistant
No
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.038 lb/cu in
Minimum Temperature
-75 Degrees F
Grade
Glass-Filled
Friction Coefficient
0.15
Friction Rating
Very Slippery
Material
UHMW Polyethylene
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Glass
Metal Detectable
Not Metal Detectable
Dielectric Strength
91 kV/mm
Flexural Modulus
430 MPa
Elongation
285 %
Weight
5.47 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
35 HRM
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.