Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 36" L x 12" W x 1" Thick

  • Mfr # PS-UHMW-GF-45

  • Zoro # G4426776


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-45
Zoro #
G4426776
UPC #
193005032913
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
36"
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Tensile Strength
4,400 psi
Material Type
Glass-Filled
Impact Strength
16 ft-lb/in
Operating Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.049/-0.041 in
Shape
Rectangle
Plastic Density
0.038 lb/cu in
Friction Rating
Very Slippery
Minimum Temperature
-75 Degrees F
Material
UHMW Polyethylene
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Grade
Glass-Filled
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Hardness
65D
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Backing Type
No Backing
Machinability
100 %
Temperature Range
-75 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Filler Material
Glass
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
91 kV/mm
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Flexural Modulus
430 MPa
Product Form
Sheet
Rockwell Hardness
35 HRM
Elongation
285 %
Wear Rate
Not Rated
Weight
16.42 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.