Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 36" L x 12" W x 1/2" Thick

  • Mfr # PS-UHMW-GF-31

  • Zoro # G4424274


product price: $87.05
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-31
Zoro #
G4424274
UPC #
193005032890
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Material Type
Glass-Filled
Standards
UL 94 HB
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Operating Temp. Range
-75 Degrees to 180 Degrees F
Plastic Hardness
65D
Temperature Range
-75 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.017/-0.013 in
Material
UHMW Polyethylene
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
UV Resistant
No
Minimum Temperature
-75 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Shape
Rectangle
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Friction Coefficient
0.15
Grade
Glass-Filled
Filler Material
Glass
Dielectric Strength
91 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Weight
8.21 lb
Wear Rate
Not Rated
Rockwell Hardness
35 HRM
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Elongation
285 %
Flexural Modulus
430 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.