Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 36" L x 12" W x 3/16" Thick

  • Mfr # PS-UHMW-GF-10

  • Zoro # G4425394


product price: $37.85
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-10
Zoro #
G4425394
UPC #
193005032869
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
36"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Standards
UL 94 HB
Material Type
Glass-Filled
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Operating Temp. Range
-75 Degrees to 180 Degrees F
Minimum Temperature
-75 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Material
UHMW Polyethylene
Plastic Clarity
Opaque
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Density
0.038 lb/cu in
Shape
Rectangle
Impact Strength Rating
Excellent
Plastic Hardness
65D
Backing Type
No Backing
Plastic Thickness Tolerance
+0.007/-0.005 in
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Grade
Glass-Filled
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Water Absorption
0.01 %
Temperature Range
-75 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
430 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Filler Material
Glass
Product Type
Plastic Sheet
Weight
3.12 lb
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Elongation
285 %
Dielectric Strength
91 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.