Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 36" L x 12" W x 3/8" Thick

  • Mfr # PS-UHMW-GF-24

  • Zoro # G4422716


product price: $68.49
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-24
Zoro #
G4422716
UPC #
193005032883
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
36"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Standards
UL 94 HB
Material Type
Glass-Filled
Operating Temp. Range
-75 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Backing Type
No Backing
UV Resistant
No
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Plastic Hardness
65D
Wear Factor
Excellent
Shape
Rectangle
Tensile Strength Rating
Poor
Grade
Glass-Filled
Plastic Thickness Tolerance
+0.012/-0.009 in
Material
UHMW Polyethylene
Minimum Temperature
-75 Degrees F
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Machinability
100 %
Water Absorption
0.01 %
Temperature Range
-75 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Flexural Modulus
430 MPa
Elongation
285 %
Filler Material
Glass
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Weight
6.24 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Dielectric Strength
91 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.