Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 48" L x 24" W x 3/4" Thick

  • Mfr # PS-UHMW-GF-40

  • Zoro # G4424807


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Length
48"
Plastic Color
Blue
Max. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-40
Zoro #
G4424807
UPC #
193005033026
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Material Type
Glass-Filled
Standards
UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-75 Degrees to 180 Degrees F
Impact Strength
16 ft-lb/in
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.021/-0.019 in
Temperature Range
-75 Degrees to 180 Degrees F
Water Absorption
0.01 %
Material
UHMW Polyethylene
Machinability
100 %
Plastic Density
0.038 lb/cu in
Minimum Temperature
-75 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness
65D
Backing Type
No Backing
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Grade
Glass-Filled
Shape
Rectangle
Flexural Modulus
430 MPa
FDA Compliance
Not FDA Compliant
Elongation
285 %
Filler Material
Glass
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
32.83 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
91 kV/mm
Shore Hardness
65 Shore D
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.