Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 48" L x 48" W x 1" Thick

  • Mfr # PS-UHMW-GF-48

  • Zoro # G4424527


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-48
Zoro #
G4424527
UPC #
193005033095
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.