Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 3/16" Thick

  • Mfr # PS-UHMW-GF-7

  • Zoro # G4422129


product price: $9.29
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-7
Zoro #
G4422129
UPC #
193005032685
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Standards
UL 94 HB
Operating Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Material Type
Glass-Filled
Friction Coefficient
0.15
Wear Factor
Excellent
Temperature Range
-75 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Plastic Thickness Tolerance
+0.007/-0.005 in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Material
UHMW Polyethylene
Grade
Glass-Filled
Plastic Clarity
Opaque
Machinability
100 %
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Density
0.038 lb/cu in
UV Resistant
No
Friction Rating
Very Slippery
Water Absorption
0.01 %
Shape
Square
Minimum Temperature
-75 Degrees F
Plastic Hardness Rating
Medium
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Filler Material
Glass
Shore Hardness
65 Shore D
Flexural Modulus
430 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Weight
0.26 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
285 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
91 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.