Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-UHMW-GF-1

  • Zoro # G4425769


product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-1
Zoro #
G4425769
UPC #
193005033101
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Operating Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Material Type
Glass-Filled
Impact Strength
16 ft-lb/in
Standards
UL 94 HB
UV Resistant
No
Plastic Thickness Tolerance
+0.007/-0.005 in
Plastic Hardness
65D
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Grade
Glass-Filled
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Temperature Range
-75 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Material
UHMW Polyethylene
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Backing Type
No Backing
Minimum Temperature
-75 Degrees F
Machinability
100 %
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Density
0.038 lb/cu in
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
91 kV/mm
Rockwell Hardness
35 HRM
Flexural Modulus
430 MPa
Filler Material
Glass
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Weight
33.27 lb
Elongation
285 %
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.