Zoro Homepage

Blue UHMW Polyethylene Polyethylene Sheet 96" L x 48" W x 3/8" Thick

  • Mfr # PS-UHMW-GF-3

  • Zoro # G4423179


product price: $521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-3
Zoro #
G4423179
UPC #
193005033125
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Blue
Max. Temp. (F)
180
Min. Temp. (F)
-75
Color
Blue
Standards
UL 94 HB
Impact Strength
16 ft-lb/in
Operating Temp. Range
-75 Degrees to 180 Degrees F
Material Type
Glass-Filled
Tensile Strength
4,400 psi
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Shape
Rectangle
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
UV Resistant
No
Grade
Glass-Filled
Minimum Temperature
-75 Degrees F
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-75 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Friction Rating
Very Slippery
Plastic Hardness
65D
Plastic Thickness Tolerance
+0.012/-0.009 in
Machinability
100 %
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
285 %
Flexural Modulus
430 MPa
Shore Hardness
65 Shore D
Weight
66.54 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM
Filler Material
Glass
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Dielectric Strength
91 kV/mm
FDA Compliance
Not FDA Compliant
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.