Blue UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick

  • Mfr # PS-UHMW-GF-212

  • Zoro # G9855404


product price: $1,824.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-212
Zoro #
G9855404
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Length
10 ft.
Width
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 120 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Tensile Strength
5,800 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Type
Grade 88
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
Blue
Thickness Tolerance
+/-10%
Elongation
285 %
Material
UHMW
Backing Type
No Backing
Standards
Not Rated
Water Absorption
0.01 %
Friction Coefficient
0.12
Maximum Temperature
180 Degrees F
Grade
Glass-Filled
Machinability
100 %
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Excellent
Shape
Rectangle
Tensile Strength Rating
Good
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Plastic Hardness
69D
Water Absorption Rating
Excellent
Plastic Density
0.038 lb/cu in
Filler Material
Glass
Weight
148.38 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
430 MPa
Product Form
Sheet
Dielectric Strength
91 kV/mm
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.