Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue UHMW Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # PS-UHMW-GF-36

  • Zoro # G3448164


product price: $52.69
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-36
Zoro #
G3448164
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.750"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Grade 88
Material Color Family
Blue
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Elongation
285 %
Backing Type
No Backing
Material
UHMW
Standards
Not Rated
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength
No Break
Plastic Clarity
Opaque
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Square
Impact Strength Rating
Excellent
Plastic Hardness
69D
Friction Coefficient
0.12
Grade
Glass-Filled
Machinability
100 %
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
UV Resistant
No
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Plastic Density
0.038 lb/cu in
UV-Resistant
Not UV-Resistant
Flexural Modulus
430 MPa
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
91 kV/mm
Product Form
Sheet
Weight
4.1 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.