Zoro Homepage

Blue UHMW Sheet Stock 12" L x 12" W x 1.000" Thick

  • Mfr # PS-UHMW-GF-43

  • Zoro # G3200224


product price: $64.59
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-43
Zoro #
G3200224
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
1.000"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Grouping
Sheet Stock
Material Type
Grade 88
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
Blue
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Backing Type
No Backing
Material
UHMW
Standards
Not Rated
Elongation
285 %
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
UV Resistant
No
Machinability
100 %
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
Water Absorption
0.01 %
Plastic Hardness
69D
Plastic Thickness Tolerance
+/-10%
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Grade
Glass-Filled
Water Absorption Rating
Excellent
Shape
Square
Plastic Density
0.038 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
91 kV/mm
UV-Resistant
Not UV-Resistant
Flexural Modulus
430 MPa
Weight
5.47 lb
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Filler Material
Glass
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.