Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue UHMW Sheet Stock 24" L x 24" W x 0.375" Thick

  • Mfr # PS-UHMW-GF-25

  • Zoro # G2753107


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-25
Zoro #
G2753107
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Thickness
0.375"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Material Type
Grade 88
Tensile Strength
5,800 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Blue
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
UHMW
Elongation
285 %
Standards
Not Rated
Backing Type
No Backing
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
100 %
Shape
Square
Water Absorption Rating
Excellent
Friction Coefficient
0.12
Plastic Thickness Tolerance
+/-10%
Grade
Glass-Filled
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Hardness
69D
Water Absorption
0.01 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Density
0.038 lb/cu in
Rockwell Hardness
35 HRM
Weight
8.32 lb
Flexural Modulus
430 MPa
Filler Material
Glass
Metal Detectable
Not Metal Detectable
Dielectric Strength
91 kV/mm
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Shore Hardness
65 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.