Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue UHMW Sheet Stock 24" L x 24" W x 0.500" Thick

  • Mfr # PS-UHMW-GF-32

  • Zoro # G3266776


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-32
Zoro #
G3266776
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+0.125 in /-0.000 in
Length Tolerance
+0.125 in /-0.000 in
Width
24"
Thickness
0.500"
Length
24"
Plastic Length Tolerance
+0.125/-0.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+0.125/-0.000 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Grouping
Sheet Stock
Tensile Strength
5,800 psi
Material Color Family
Blue
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Grade 88
Thickness Tolerance
+0.070 in /-0.030 in
Material
UHMW
Elongation
285 %
Backing Type
No Backing
Standards
Not Rated
Grade
Glass-Filled
Plastic Hardness
69D
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.070/-0.030 in
Minimum Temperature
-22 Degrees F
Shape
Square
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Machinability
100 %
Friction Coefficient
0.12
Water Absorption
0.01 %
Impact Strength
No Break
Plastic Density
0.038 lb/cu in
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
430 MPa
Weight
10.94 lb
FDA Compliance
Not FDA Compliant
Filler Material
Glass
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
91 kV/mm
Shore Hardness
65 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.