Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue UHMW Sheet Stock 48" L x 12" W x 0.375" Thick

  • Mfr # PS-UHMW-GF-207

  • Zoro # G2703407


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-207
Zoro #
G2703407
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
0.375"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength
5,800 psi
Material Color Family
Blue
Material Type
Grade 88
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Elongation
285 %
Material
UHMW
Backing Type
No Backing
Standards
Not Rated
Grade
Glass-Filled
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.12
Water Absorption
0.01 %
Impact Strength
No Break
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rectangle
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Machinability
100 %
Plastic Hardness
69D
UV Resistant
No
Plastic Density
0.038 lb/cu in
Product Type
Plastic Sheet
Weight
8.85 lb
Filler Material
Glass
Static-Resistant
Not Static-Resistant
Flexural Modulus
430 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM
Product Form
Sheet
Shore Hardness
65 Shore D
Dielectric Strength
91 kV/mm
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.