Blue UHMW Sheet Stock 96" L x 48" W x 0.250" Thick

  • Mfr # PS-UHMW-GF-2
  • Zoro # G9901482
product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250 in
Plastic Width
48"
Plastic Length
96"
Plastic Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-UHMW-GF-2
Zoro #
G9901482
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250 in
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Thickness
0.250"
Length
96"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Grade 88
Tensile Strength
5,800 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Blue
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Standards
Not Rated
Backing Type
No Backing
Elongation
285 %
Tensile Strength Rating
Good
Grade
Glass-Filled
UV Resistant
No
Friction Coefficient
0.12
Machinability
100 %
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
69D
Shape
Rectangle
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Plastic Density
0.038 lb/cu in
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Dielectric Strength
91 kV/mm
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Flexural Modulus
430 MPa
Shore Hardness
65 Shore D
Product Form
Sheet
Weight
43.78 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.