Zoro Homepage

Blue UHMW Sheet Stock 96" L x 48" W x 0.750" Thick

  • Mfr # PS-UHMW-GF-5

  • Zoro # G9901464


product price: $1,477.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-5
Zoro #
G9901464
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Length
96"
Thickness
0.750"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Grade 88
Material Color Family
Blue
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,800 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
UHMW
Elongation
285 %
Backing Type
No Backing
Standards
Not Rated
Tensile Strength Rating
Good
UV Resistant
No
Grade
Glass-Filled
Machinability
100 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Plastic Hardness
69D
Impact Strength
No Break
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Plastic Density
0.038 lb/cu in
Dielectric Strength
91 kV/mm
Metal Detectable
Not Metal Detectable
Filler Material
Glass
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Product Form
Sheet
Wear Rate
Not Rated
Rockwell Hardness
35 HRM
Product Type
Plastic Sheet
Flexural Modulus
430 MPa
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
131.33 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.