Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, BNC Female To Banana Jacks

  • Mfr # 5TXC6

  • Zoro # G1049395


product price: $13.85
/ea

Key Features

Temperature Range
50 Degrees C
Operating Temp.
+50 Degrees C Max
Body Material
Nylon 66
Adapter Type
BNC Female To Banana Jacks
Contact Material
Nickel Plated Brass Center Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXC6
Zoro #
G1049395
UPC #
190735532980
Country of Origin
China

Details

Item
BNC Adapter
Temperature Range
50 Degrees C
Operating Temp.
+50 Degrees C Max
Body Material
Nylon 66
Adapter Type
BNC Female To Banana Jacks
Contact Material
Nickel Plated Brass Center Contact
Voltage Rating
CAT I 500V, CAT III 150V
Insulation Type
Double
Product Type
Straight Plug Adapter
End 1 Contact Material
Brass
End 1 Contact Finish
Nickel-Plated
Operating Temperature - Maximum
122 Degrees F
End 2 Contact Finish
Nickel-Plated
Voltage Rating - Maximum
500 V
End 2 Connection Type
Double Banana Plug
End 2 Contact Material
Brass
CAT Safety Rating
CAT I 500V, CAT III 150V
End 1 Connection Type
BNC Female

Description

BNC Adapter, BNC Female To Banana Jacks, Voltage Rating CAT I 500V, CAT III 150V, Body Material Nylon 66, Contact Material Nickel Plated Brass Center Contact, Insulation Type Double, Operating Temp. +50 Degrees C Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.