Zoro Homepage

BOD Bottle, Unnumbered, 300 mL, PK24

  • Mfr # BOD300

  • Zoro # G6145478


product price: $389.99
/pk 24, $16.25/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Shape
Round
Glassware Class
Not Rated
Special Features
No Barcoding, Un-Numbered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOD300
Zoro #
G6145478
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
135 in
Mouth Size
Narrow
Body Diameter - Metric
68 mm

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
Yes
Shape
Round
Glassware Class
Not Rated
Special Features
No Barcoding, Un-Numbered
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Capacity - English
10.14 fl oz
Body Color
Clear
Bottle Type
BOD
Closure Type
Stopper
Capacity - Metric
300 mL
USP Specification
Type I
Body Material
Borosilicate Glass
Clarity
Transparent
Graduated
No
Basic Material
Glass
Numbers of Bottles Included
24
Closure Color
Clear
Closure Included
Yes
Closure Liner Material
Unlined

Description

Pack of 24 unnumbered glass BOD bottles with 300ml capacity. Ideal for incubating diluted samples of clean, waste, effluent and polluted water during the five-day biochemical oxygen demand (BOD) test. Glass pennyhead stoppers included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.