Zoro Homepage

Bogus Paper, Gray, 18 In. W

  • Mfr # 5PGR9

  • Zoro # G2215613


product price: $27.19
/ea

Key Features

Color
Gray
Basis Weight
50 lb
Width
18"
Length
720 ft.
Roll Weight
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGR9
Zoro #
G2215613
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
720 ft.
Roll Length
720 ft
Roll Width
18 in

Details

Item
Bogus Paper
Color
Gray
Basis Weight
50 lb
Roll Weight
18 lb
Packing Paper Type
Bogus Paper
Packing Paper Form
Roll
Bundle Weight
18 lb
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Bogus Paper, Basis Weight 50 lb., Gray, Length 720 ft., Width 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.