Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 1 L, 178 mm H, PK6

  • Mfr # FFB058-1000

  • Zoro # G3090115


product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB058-1000
Zoro #
G3090115
UPC #
-
Country of Origin
India

Dimensions

Joint Size
24/40
Body Diameter - Metric
132 mm
Compatible with Stopper Size
24/40
Overall Height - Metric
178 mm
Mouth Size
Narrow

Details

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Capacity
1000 mL
Item
Boiling Flask
Clarity
Transparent
Shape
Round
Capacity - Metric
1 L
Basic Material
Glass
ASTM Specification
E438
Body Material
Borosilicate Glass
Neck Style
Straight
Closure Material
No Closure
Capacity - English
33.81 fl oz
Graduated
No
USP Specification
Type I
Number of Flasks Included
6
Closure Type
Stopper
Body Color
Clear
Glassware Class
A

Description

Pack of six flat-bottom boiling flasks with 1000ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.