Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 1 L, 185 mm H, PK6

  • Mfr # FRB057-1000

  • Zoro # G3090648


product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Includes Closure
No
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Capacity
1000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-1000
Zoro #
G3090648
UPC #
-
Country of Origin
India

Dimensions

Joint Size
24/40
Overall Height - Metric
185 mm
Compatible with Stopper Size
24/40
Mouth Size
Narrow
Body Diameter - Metric
130 mm

Details

Flask Type
Boiling
Includes Closure
No
Autoclavable
Yes
Item
Boiling Flask
Sterile/Non-Sterile
Non-Sterile
Capacity
1000 mL
Special Features
Thermal Shock-Resistant
Neck Style
Straight
Basic Material
Glass
Shape
Round
Clarity
Transparent
Capacity - English
33.81 fl oz
Body Color
Clear
USP Specification
Type I
Capacity - Metric
1 L
ASTM Specification
E438
Body Material
Borosilicate Glass
Number of Flasks Included
6
Closure Material
No Closure
Closure Type
Stopper
Glassware Class
A
Graduated
No

Description

Pack of six round-bottom boiling flasks with 1000ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.