Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 100 mL, 118 mm H, PK6

  • Mfr # FRB057-100

  • Zoro # G3090578


product price: $48.19
/pk 6, $8.03/ea

Key Features

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-100
Zoro #
G3090578
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
64 mm
Mouth Size
Narrow
Compatible with Stopper Size
24/40
Overall Height - Metric
118 mm
Joint Size
24/40

Details

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
Item
Boiling Flask
Includes Closure
No
Autoclavable
Yes
Neck Style
Straight
Body Material
Borosilicate Glass
Shape
Round
Capacity - English
3.38 fl oz
Clarity
Transparent
Closure Material
No Closure
Glassware Class
A
USP Specification
Type I
Closure Type
Stopper
Capacity - Metric
100 mL
ASTM Specification
E438
Body Color
Clear
Basic Material
Glass
Number of Flasks Included
6
Graduated
No

Description

Pack of six round-bottom boiling flasks with 100ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.