Zoro Homepage

Boiling Flask, 2 L, 215 mm H

  • Mfr # FRB057-2000

  • Zoro # G3088952


product price: $44.19
/ea

Key Features

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
Capacity
2000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-2000
Zoro #
G3088952
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
215 mm
Compatible with Stopper Size
24/40
Body Diameter - Metric
165 mm
Joint Size
24/40

Details

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Includes Closure
No
Item
Boiling Flask
Autoclavable
Yes
Capacity
2000 mL
Sterile/Non-Sterile
Non-Sterile
Capacity - English
67.63 fl oz
Number of Flasks Included
1
Neck Style
Straight
Closure Material
No Closure
Closure Type
Stopper
Body Material
Borosilicate Glass
Basic Material
Glass
ASTM Specification
E438
Shape
Round
Body Color
Clear
Glassware Class
A
Capacity - Metric
2 L
Graduated
No
USP Specification
Type I
Clarity
Transparent

Description

Round-bottom boiling flask with 2000ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, this flask features uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.