Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 250 mL, 130 mm H, PK6

  • Mfr # FFB058-250

  • Zoro # G3089415


product price: $61.99
/pk 6, $10.33/ea

Key Features

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB058-250
Zoro #
G3089415
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
130 mm
Body Diameter - Metric
85 mm
Mouth Size
Narrow
Joint Size
24/40
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Item
Boiling Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Includes Closure
No
Closure Type
Stopper
Basic Material
Glass
Shape
Round
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
ASTM Specification
E438
Clarity
Transparent
Glassware Class
A
USP Specification
Type I
Closure Material
No Closure
Body Material
Borosilicate Glass
Graduated
No
Body Color
Clear
Number of Flasks Included
6
Neck Style
Straight

Description

Pack of six flat-bottom boiling flasks with 250ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.