Zoro Homepage

Boiling Flask, 250 mL, 140 mm H, PK6

  • Mfr # FRB057-250

  • Zoro # G3089388


product price: $60.89
/pk 6, $10.15/ea

Key Features

Flask Type
Boiling
Autoclavable
Yes
Includes Closure
No
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-250
Zoro #
G3089388
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
84 mm
Joint Size
24/40
Mouth Size
Narrow
Compatible with Stopper Size
24/40
Overall Height - Metric
140 mm

Description

Pack of six round-bottom boiling flasks with 250ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.