Zoro Homepage

Boiling Flask, 250 mL, 145 mm H, PK6

  • Mfr # FG4260-250

  • Zoro # G3089327


product price: $25.85
/pk 6, $4.31/ea

Key Features

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4260-250
Zoro #
G3089327
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
85 mm
Overall Height - Metric
145 mm
Mouth Size
Narrow

Details

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Item
Boiling Flask
Includes Closure
No
Autoclavable
Yes
Graduated
No
Capacity - English
8.45 fl oz
Clarity
Transparent
USP Specification
Type I
Basic Material
Glass
Glassware Class
A
Shape
Round
Neck Style
Straight
Body Color
Clear
ASTM Specification
E438
Number of Flasks Included
6
Closure Material
No Closure
Capacity - Metric
250 mL
Closure Type
Stopper
Body Material
Borosilicate Glass

Description

Pack of six round-bottom boiling flasks with 250ml capacity. Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.