Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 250 mL, Round

  • Mfr # UN3NKFK250

  • Zoro # G410412162


product price: $45.35
/ea

Key Features

Flask Type
Boiling
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN3NKFK250
Zoro #
G410412162
UPC #
840287247985
Country of Origin
India

Dimensions

Joint Size
24/40
Compatible with Stopper Size
24/40
Mouth Size
Narrow

Details

Flask Type
Boiling
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Item
Boiling Flask
Capacity - Metric
250 mL
Basic Material
Glass
Clarity
Transparent
USP Specification
Type I
ASTM Specification
E438
Closure Material
No Closure
Body Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Graduated
No
Number of Necks
3
Body Color
Clear
Neck Style
Angled
Closure Type
Stopper
Shape
Round
Number of Flasks Included
1
Glassware Class
A

Description

United Scientific three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.