Zoro Homepage

Boiling Flask, 3 L, 250 mm H

  • Mfr # FRB057-3000

  • Zoro # G3090447


product price: $58.79
/ea

Key Features

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
Capacity
3000 mL
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-3000
Zoro #
G3090447
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
250 mm
Joint Size
24/40
Compatible with Stopper Size
24/40
Body Diameter - Metric
185 mm
Mouth Size
Narrow

Description

Round-bottom boiling flask with 3000ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, this flask features uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.