Zoro Homepage

Boiling Flask, 50 mL, 100 mm H, PK6

  • Mfr # FRB057-50

  • Zoro # G3088532


product price: $40.95
/pk 6, $6.83/ea

Key Features

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Special Features
Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB057-50
Zoro #
G3088532
UPC #
-
Country of Origin
India

Dimensions

Mouth Size
Narrow
Body Diameter - Metric
51 mm
Joint Size
24/40
Overall Height - Metric
100 mm
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Item
Boiling Flask
Special Features
Thermal Shock-Resistant
Includes Closure
No
Autoclavable
Yes
Graduated
No
Basic Material
Glass
Capacity - English
1.69 fl oz
Capacity - Metric
50 mL
Number of Flasks Included
6
ASTM Specification
E438
Neck Style
Straight
Clarity
Transparent
USP Specification
Type I
Body Color
Clear
Closure Type
Stopper
Glassware Class
A
Body Material
Borosilicate Glass
Shape
Round
Closure Material
No Closure

Description

Pack of six round-bottom boiling flasks with 50ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.