Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 500 mL, 162 mm H, PK6

  • Mfr # FFB058-500

  • Zoro # G3089144


product price: $82.59
/pk 6, $13.77/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB058-500
Zoro #
G3089144
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
24/40
Overall Height - Metric
162 mm
Joint Size
24/40
Mouth Size
Narrow
Body Diameter - Metric
105 mm

Details

Flask Type
Boiling
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Item
Boiling Flask
Autoclavable
Yes
Body Material
Borosilicate Glass
Glassware Class
A
Number of Flasks Included
6
Closure Type
Stopper
Clarity
Transparent
Capacity - Metric
500 mL
Graduated
No
Basic Material
Glass
Shape
Round
Capacity - English
16.91 fl oz
Closure Material
No Closure
USP Specification
Type I
Body Color
Clear
Neck Style
Straight
ASTM Specification
E438

Description

Pack of six flat-bottom boiling flasks with 500ml capacity and ground glass joints (24/40). Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.