Zoro Homepage

Boiling Flask, 500 mL, Round

  • Mfr # UN3NKFK500

  • Zoro # G010412142


product price: $55.99
/ea

Key Features

Flask Type
Boiling
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN3NKFK500
Zoro #
G010412142
UPC #
840287247992
Country of Origin
India

Dimensions

Compatible with Stopper Size
24/40
Joint Size
24/40
Mouth Size
Narrow

Details

Flask Type
Boiling
Autoclavable
Yes
Special Features
Thermal Shock-Resistant
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Item
Boiling Flask
Graduated
No
Capacity - Metric
500 mL
Glassware Class
A
Closure Type
Stopper
Closure Material
No Closure
Number of Necks
3
Capacity - English
16.9 fl oz
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Number of Flasks Included
1
USP Specification
Type I
Shape
Round
Neck Style
Angled
Clarity
Transparent
ASTM Specification
E438

Description

United Scientific three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.