Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, 10-1/4 in. L, 32 lb.

  • Mfr # 45XC59

  • Zoro # G2392489


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
31 lb
Outside Dia.
4 1/2 in
Net Weight
31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45XC59
Zoro #
G2392489
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Wall Thickness
0.1 in
Mounting Plate Dimensions
10-1/4 in x 10-1/2 in
Mounting Dimension
7-1/2" x 9"
Mounting Hole Dia.
9/16 in
Overall Height
36 in
Finished Height
36 in
Overall Length
10 1/2 in
Overall Width
10 1/4 in
Outside Diameter
4 1/2 in
Inside Diameter
4 1/4 in
Mounting Hole Diameter
9/16 in
Mounting Hole Length
5/8 in
Mounting Hole Width
5/8 in
Manufacturer Warranty Length
1 yr
Installed Height
36 in

Details

Item
Bollard
Material
Steel
Color
Yellow
Weight
31 lb
Net Weight
31 lb
Bollard Item
Bollard
Bollard Striping
Yes
Bollard Color
Yellow
Bollard Shape
Round
Bollard Material
Steel
Cap Shape
Dome
Lighted
No
Finish
Powder Coated
Bollard Striping Color
Black
Number of Mounting Holes
4
Bollard Function
Removable
Includes
Removable Plastic Cap and Pedestal
Mounting Surface
Hard Surface
Locking System
External Padlock (not included)
Impact Resistance
4000 lb @ 4 mph
Shape
Round
Mounting Style
Bolt-On
Striping
Yes
Compatible Mounting Surface Material
Concrete
Product Type
Temporary Access
Temporary Access Style
Removable
Cap Adjustability
Removable
Resistance Properties
Impact Resistant
Includes Mounting Hardware
Not Included
Reflectivity
Non-Reflective

Description

Removable Bollard, Mounting Style Bolt-On, Overall Length 10 1/2 in, Overall Width 10 1/4 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 31 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 9/16 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.